Buy more than* S$200* and get FREE SHIPPING

Parts Stocker Free

4.33 (3)
Inside Dimension (mm)
138x102x42
Outside Dimension (mm)
155x128x53
Weight (g)
125
Material
(Body / lid) polypropylene, (buckle) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-155F 89335093 5.85 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Accessories for accessories and small tools
5
From Japan
On 2017-09-25 22:13:39
It is exactly good affordable size, durability is also highly favorite. There are goods with internal partitions, and they are selected according to the application to be put in.
This review is about item#89335093.
Tool holder
4
From Japan
On 2017-08-01 16:12:10
The goods are solid, the price is reasonable and good! I also want to make long and thin sizes!
This review is about item#89335093.
When storing small parts
4
From Japan
On 2016-10-18 17:41:19
I am satisfied with just the right size.
This review is about item#89335093.

Related Products