Buy more than* S$200* and get FREE SHIPPING

Fluorescent Markers

5.00 (2)
Line Width (mm)
4
Type
Highlighter
Material
Body: resin
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Case Dimension (Depth D x Width W x Height H)(mm) Maximum Diameter (phi mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Case Dimension (Depth D x Width W x Height H)(mm) Maximum Diameter (phi mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135.1 - 17.7 x 61 x 143 11.5 52 5 color set 1Set(5color) 1 WKS11-5C 76117167 4.99 SGD
In stock
- 18.0 x 122.0 x 143.0 - - 107 10 color set 1Set(10color) 1 WKS11-10C 76117185 8.99 SGD
In stock
135.1 - 17.7 x 38 x 143 11.5 32 3 color set 1Set(3color) 1 WKS11-3C 76117151 2.99 SGD
In stock
135.1 - 17.7 x 83 x 143 11.5 72 7 color set 1Set(7color) 1 WKS11-7C 76117176 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When checking documents
5
From Japan
On 2017-05-05 12:29:00
Good coloring, easy to use. It is good to open easily by just pinching the cap. Because it is a refill type, it is ecological.
This review is about item#76117151.
Work report, diary and household account book etc.
5
From Japan
On 2015-02-07 20:57:48
My daughter says, it seems quite good.
This review is about item#76117167.

Related Products