Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Instantaneous Maximum Input (W) Rated Input (W) Sound Pressure Level (dB) Playback Frequency zone (Hz) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instantaneous Maximum Input (W) Rated Input (W) Sound Pressure Level (dB) Playback Frequency zone (Hz) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 20 90 55 to 20K 100 1Set(2PC) 1 YP537 89767255 -
Discontinued
[x]
150 30 91 40 to 20K 160 1Set(2PC) 1 YP538 89767264 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Not in the other, is the use to say.
4
From Japan
On 2015-11-19 15:50:45
I do not know the performance level there is no comparison because the new construction of, but we are satisfied with themselves. If only of the vehicle, whether the mounting screws provided is not hole of the female side on the short paddle is not match the screw, it was empty around the addition of a little force when tightening.
This review is about item#89767255.
Car interior
4
From Japan
On 2015-04-15 21:52:30
Do not expect a heavy bass to 10 centimeters of the speaker. Treble think Well Well
This review is about item#89767255.
Use as a car audio
5
From Japan
On 2014-12-26 17:41:07
I'd much sound as compared to the genuine speaker. Price is also satisfied with affordable.
This review is about item#89767255.
Car Audio
5
From Japan
On 2014-12-09 18:39:37
Genuine speakers and replacement. And genuine speakers was a good sound enough not be compared.
This review is about item#89767255.
Used car usually the ride
5
From Japan
On 2014-10-13 17:25:10
It is a low price, but the sound is good.
This review is about item#89767255.