Buy more than* S$200* and get FREE SHIPPING

Synthetic Chamois Skin

2.00 (1)
Dimension (mm)
400 x 300
Material
70% nylon, 30% polyurethane
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 YP166 89766056 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Wipe the moisture after car wash
2
From Japan
On 2016-10-16 10:23:33
Material than I had imagined was a good different. Wipe quite attached to the vehicle body came out of hair dust from accumulating inside like a chamois from to time. I feel that even in chamois itself has come out hair flocks, it has been included in the material itself. While this might be synthetic chamois it is. Absorption of moisture, which may be no worse without normal. Beyond comparison when compared to what was used before, not good.
This review is about item#89766056.

Related Products