NoteBuy more than* S$200* and get FREE SHIPPING

Micro Globe

4.67 (3)
Dimension (Length L x Width W x Thickness) (mm)
250x160x60
Size
M
Color
Orange
Material
80% polyester, nylon 20%
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YP136 89765977 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wiping of wax
5
From Japan
On 2016-06-12 09:23:57
I use to wipe the wax, in this amount of money, if only this function, is satisfactory.
This review is about item#89765977.
Car wash car
5
From Japan
On 2015-07-16 16:08:06
Fit well, we look forward to the future of the car wash.
This review is about item#89765977.
Car wash of motor vehicles
4
From Japan
On 2014-11-05 20:12:27
We use to wash the car. In micro-fiber cloth, it is very easy to wash. M size is normal if the hands of the size of the man enough to be commonly used size. However, if you want to use so as to expand the palm in, towards the L size and men would be good. Woman because considerable become weight and suck the water it is enough in the M size.
This review is about item#89765986.

Related Products