Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Box type container # 14B

4.00 (1)
Compressive Load (kN[kgf])
21.1(2150)
Inside Dimension (mm)
421x321x70
Outside Dimension (mm)
469x369x76
Capacity (L)
9.2
usable inner dimension
411x312x58
Material
PP
...see all>
Product Options
ADD TO CART
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Type Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (frontage W x depth D x Height H) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Type Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
469x369x76 9.2 0.76 342-3352 - - - 1pc 1 #14B 37122793 37.99 SGD
In stock
- - - - Box Blue Bottom: SB (rank) (grid rib) 1PC 1 #14B 07190111 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tool box
4
From Japan
On 2015-10-08 15:28:51
I am satisfied with accurate construction. I think that it is easy to buy as long as you can see a bird's-eye view of the size of the whole series.
This review is about item#07190111.

Related Products