Buy more than* S$200* and get FREE SHIPPING

Pail Pump

3.20 (15)
Discharge Capacity
1 stroke 60cc
...see all>
Product Options
ADD TO CART
Hose Length (m) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 (with filter) With nozzle holder 1PC 1 805A 89767632 91.99 SGD
In stock
1.2 Nozzle with holder 1PC 1 805G 89767623 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 4
2 star 1
1 star 4
Review Rating: 3.20
15 Customer Reviews
The reviews are automatic translation.
Used for subdividing high temp oil containing pale cans
3
From Japan
On 2017-11-18 11:28:47
As the other person says, the stuffing of the installation is hard. Because it seems to be broken due to resin as it is forced to install it, I use it with holding it with one hand. Although it is grateful that it is structured to be able to adjust the pipe for suction according to the depth of the can, on the other hand it is unlikely that one who uses it is likely to not notice this thing, So you should attach instructions. The oil siphoning is done without problems.
This review is about item#89767623.
Mission, use the differential oil exchange.
5
From Japan
On 2017-06-12 22:47:18
It's very easy to use and the job is going back. There is one drawback. Depending on the car, there are some types of metal fittings that are too far from Earl and do not enter.
This review is about item#89767623.
When exchanging oil
5
From Japan
On 2017-06-10 10:30:06
Although the hose is a little soft, there was no problem in use.
This review is about item#89767623.
Ship's engine oil supplement
1
From Japan
On 2017-03-20 16:37:01
Oil flow is bad. Oil remains in the hose and does not come out. Oil cleaning after use is serious. By the way, I am using oil No. 30.
This review is about item#89767632.
Differential oil change operation
5
From Japan
On 2016-11-20 15:26:18
It is used for replacing the differential oil and replacing the ATF. It is easy to use and no problem.
This review is about item#89767632.
During oil change
1
From Japan
On 2016-07-12 00:08:51
The lid mouth does not snap closed
This review is about item#89767623.
Maintenance
5
From Japan
On 2016-03-07 21:29:03
I am using it for exchange of CVT fluid. It will shorten the working time and it is easy to use and useful.
This review is about item#89767623.
Lubrication of lubricating oil (toner and Vactra)
5
From Japan
On 2015-07-15 16:00:48
Everyone says, installation on the pail can is initially stiff, but it will settle if it is removed several times. If you hit it rather loose, you will loose it while using it.
This review is about item#89767623.
Car oil change, oil change of 4 cycle outboard motor
3
From Japan
On 2015-05-26 21:54:32
Because it is hard to install on the mouth of the 20L can, it can not be installed properly, it restrains the main body with one hand, pumping with the other hand. I think that it is good if a more simple and sure installation method can be done!
This review is about item#89767623.
Gear oil, oil injection into the differential
1
From Japan
On 2015-04-04 12:16:41
It is not possible to fix to a commercially available pail can. If the mouth is protruding like Mt. Fuji you can fix it but there is a commercially available oil port and it can not be used for a pail can with a recessed groove like an oil reservoir around it. Although it is equivalent to the price, it is structurally funny to the extent that it can accommodate this? Because the fixing can not be done, the pump is staggered and the work efficiency decreases.
This review is about item#89767632.

Related Products