Buy more than* S$200* and get FREE SHIPPING

Oil Pump Kit For 4L Can

3.90 (42)
Caution
Can is not included
Use Viscosity Range
To ISO VG1000 (SAE140)
Hose Length (m)
1.5
Discharge Capacity
140cc / stroke
Compatible
Engine oil, gear oil, transmission oil, ATF, gas oil, kerosene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101402-J 89767641 45.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 18
3 star 4
2 star 4
1 star 2
Review Rating: 3.90
42 Customer Reviews
The reviews are automatic translation.
Differential oil exchange with DIY
4
From Japan
On 2017-06-29 07:33:58
I bought it for car maintenance at DIY. Even if the pump is pushed or pulled, it can be exchanged efficiently, but the vinyl tube is hard and it is difficult to use. I thought that it will not be usable as the curing becomes severe over time. So I replaced it with a silicon tube and used it.
This review is about item#89767641.
20L pail can for ATF oil
4
From Japan
On 2017-06-17 19:14:55
It is a repeat purchase to use for different oil. There was a gap in the adapter and the main body in the previous one, and there was a concern that foreign matter was mixed inside the can at the time of storage, but the thing purchased this time is countermeasures and it is considered countermeasures other think that it is good.
This review is about item#89767641.
buyer
1
From Japan
On 2017-06-15 18:23:08
This pump, clearly speaking, did not become usable. Even if you put the gear oil, the oil from inside the hose and the pump, As it came out, I got the same results, although I had to remove the hose band once and wipe off the oil cleanly and tighten the band tightly. It seems that the length under the pump is too long. Because it was not usable, I fixed it.
This review is about item#89767641.
In one can
3
From Japan
On 2017-05-26 05:53:06
It is unsuitable to remove it after using it, afterwards the hose felt it was necessary to replace the hose.
This review is about item#89767641.
Mission oil exchange etc.
4
From Japan
On 2017-04-17 17:07:31
Practicality is good if it is simple type. Although there is anxiety about the strength somewhat. If you do not think about how to store it, it is a hard to trade item.
This review is about item#89767641.
Car maintenance
4
From Japan
On 2017-04-05 20:53:44
When putting mission oil and defoil, it is very easy to use, but the hose is slightly stiff is a little neck.
This review is about item#89767641.
Replacement of def, mission oil
5
From Japan
On 2017-03-24 21:48:36
It is enough pump for private maintenance. Well, is it a little weak to use it by a merchant? Feeling of rattling at the time of steering wheel operation is good for privateer. Is it necessary pump for oil change such as diff.
This review is about item#89767641.
Gear oil!
5
From Japan
On 2017-03-04 17:30:28
If I was looking for a thing that could fit in a 4 liter can, the price was reasonable and a good item. Since it draws up oil when it is withdrawn, it is convenient to use so that you can lower the handle down when you get it. I attach a white attachment to a can, but I can not enter unless I put weight on it. It is rather hard.
This review is about item#89767641.
Gear, mission oil injection
5
From Japan
On 2017-01-27 15:28:16
For injection for oil change of front and rear diff, mission. 4 L cans are just right with 3 exchanges.
This review is about item#89767641.
Diff mission oil change
5
From Japan
On 2017-01-26 01:48:19
I was able to replace the differential oil with little stress and without stress. A good amount exactly comes out with 4 liter can and less wasteful overflow of oil is enough. Because it is for 4 liter can, keeping it attached is unsuitable.
This review is about item#89767641.

Related Products