Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Single Phase Transformer

Mounting Hole F(mm)
4
Mounting Hole E(mm)
5.5x10
Terminal
M4
Insulation Assortment
A
Primary Voltage
200V-0
...see all
Product Options
ADD TO CART
Capacity (A) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Secondary Voltage Terminal Shape Weight (kg) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (A) Mounting Dimentsion C(mm) Mounting Dimentsion B(mm) Mounting Dimension A(mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Secondary Voltage Terminal Shape Weight (kg) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 35 62 57 86x103x95 24V-0 Up screw terminal block About 2.1 Single-phase compound-wound transformer *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SH2-243 08523322 -
Discontinued
[x]
5 40 60 59 96x105x103 24V-0 Up screw terminal block About 3.0 Single-phase compound-wound transformer   1PC 1 SH2-245 08523331 -
Discontinued
[x]
ADD TO CART

Related Products