Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Test Lead Pins

5.00 (5)
Purpose
Terminal and mounting board components in the housing.
Correspondence Cord
10A
Length (mm)
170 (code), 30 (test pin)
Set Contents
Test lead pin 0.7mm red black two-pack
Specification
0.7 diameter test lead pin 5A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 QK-1150 89769556 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Measurement of electronic circuits
5
From Japan
On 2017-08-10 16:20:47
It can be attached to the probe of Φ 2.0 of other company without problems. Detailed measurement of chip parts has become possible.
This review is about item#89769556.
various
5
From Japan
On 2017-05-05 20:30:27
It fits neatly into the pin of the tester. It is an item that will keep you active all the time
This review is about item#89769556.
Repair of electrical equipment of automobile
5
From Japan
On 2015-07-31 17:50:05
There was a similar item, and I also have it, but for the first time such items are pretty easy to use.
This review is about item#89769556.
Electrical related test work
5
From Japan
On 2014-12-03 13:40:18
The pin tip may be thin and sharp, so you can easily check the continuity between the sockets of the connector to be checked. Speaking of shortcomings, when inserting the tester's test pin (2 mm), there is a difference in hardness when inserting with red and black, it is necessary to put in force when inserting it, if there is stable accuracy on the socket side Was good.
This review is about item#89769556.
Inspection of recently narrowed connector terminals
5
From Japan
On 2014-04-20 13:52:37
Recent automotive harnesses are becoming thinner as digitization progresses, so it can not be inspected without this. Quality is also very satisfactory.
This review is about item#89769556.

Related Products