Buy more than* S$200* and get FREE SHIPPING

Test Lead Pins

4.40 (5)
Purpose
Terminal and mounting board components in the housing.
Pin Diameter
0.7
Point Dimensions (mm)
3.7
Overall Length (mm)
7.5
Set Contents
Test lead pin 0.7mm red black two-pack
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 ZBB-220BR 89769565 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2018-02-18 23:26:01
It was a very convenient item. This is recommended. It is easy to use.
This review is about item#89769565.
Maintenance of electrical equipment
4
From Japan
On 2017-04-13 13:17:23
I think that the price is high. I think that the metal part of the lead pin is too long and it is difficult to use for printed circuit board etc. 15 to 20 mm is easy to use.
This review is about item#89769565.
Machine maintenance
5
From Japan
On 2015-11-18 18:36:26
It is thin so it is easy to insert it in the coupler.
This review is about item#89769565.
Vehicle maintenance
5
From Japan
On 2015-11-17 20:20:59
Convenient!
This review is about item#89769565.
Recent digital base measurement
3
From Japan
On 2015-02-26 16:11:27
I tried to buy it because it is thick on the tester, but it does not reach HIOKI's 3244 CARDHiTESTER as it is because the HIOKI side is short as it is. It is easy to modify it, but it is easy. As the exterior is removed, the core will come out and it will be available only as a cylinder of resin and resin as a core. At the same time, if you lick the cover to the surplus exterior and stab it from the hole of the lid it will be a silhouette like a psychological gun, but the needle will be about 12 mm so it will be usable.
This review is about item#89769565.

Related Products