Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Test Lead Pins

4.33 (6)
Purpose
Terminal and mounting board components in the housing. Voltage check from the terminal coupler that leads to PC. For waterproof terminal check in the hood.
Pin Diameter
0.4
Point Dimensions (mm)
2.6
Color
Yellow
Overall Length (mm)
6.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZBB-221Y 89769574 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For troubleshooting inside the electrical equipment
5
From Japan
On 2018-05-31 16:42:35
Recently, the total wiring is broken wiring by the coupler, and it is impossible to confirm the insertion contact with the normal tester lead. It is extremely handy to be able to check by inserting an extremely fine lead from the gap of the connection block
This review is about item#89769574.
For measurement of precision instruments
2
From Japan
On 2017-03-08 10:04:54
I use a small tester for use in a narrow place, but since the tester stick is a small size it is shallow (about 2.5 mm biting) so that it is coming off soon, even if there is a product that fits a bit deeper I think it's good. Afterwards, it is still appreciated not only that it is yellow, but also red and black can be aligned.
This review is about item#89769574.
Electric maintenance
5
From Japan
On 2017-02-02 16:01:59
It is used for electrical check of connector parts. I think that it is easy to work because the tip is thin.
This review is about item#89769574.
Repair and maintenance of private car, scooter, home appliances
4
From Japan
On 2016-08-01 11:30:27
I bought it for personal computer and small connector inspection. The selection criteria of this time was not useless and decided by price. Making is at the price and the cap part and the pin are not straight, but the angle is attached, but you can use it enough! It is! For people who do not mind seeing, it is recommended!
This review is about item#89769574.
tester
5
From Japan
On 2016-04-21 14:50:58
I used it on the kaise SK - 2500 oscilloscope, but the waveform was seen without any problems.
This review is about item#89769574.
Looking for broken parts of machines
5
From Japan
On 2015-11-15 18:37:28
I put it on Fluke 's standard test lead, but it is a very impressive feeling and it enters the base with a good impression. Although it is often to measure voltage etc. in the state of connection, it is often not to enter with the standard 2 mm test lead, and the clip was stretched and used with the alligator mouth. It seems that workability will be improved considerably with this.
This review is about item#89769574.

Related Products