Buy more than* S$200* and get FREE SHIPPING

Adjustment Door Roller

4.92 (13)
Purpose
Indoor wooden fixtures with the exception of the water around
Compatible Door Mass (kg)
(In the case of using two pcs) 35 or less
Compatible Rail
DW-131, AVED rail, AVYD rail, no collar V rail, Lancer V rail, NY rail, wing rail
Finishing Material
(Wheel) polyacetal / gray, (case) zinc alloy / black paint
...see all>
Product Options
ADD TO CART
Wheel Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (phi mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29V For V rail-only 1PC 1 FA-160-O 00751047 12.99 SGD
In stock
29Y For Y rail-only 1PC 1 FA-160-Y 09423276 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Change door roller
5
From Japan
On 2018-01-10 23:23:13
Rotation is also nice, but the attached fastening screws are too long It was unnecessary, I used the shorter one, but. . . . . . . . . However, if this door roller was not sold, I had a hard time finding out It was very good given the circumstances
This review is about item#9423276.
Exchange of the door
5
From Japan
On 2018-01-04 16:51:28
The sliding door became heavy, so I exchanged the door roller. Replacement can be done easily with + driver only. After exchanging, opening the sliding door became easier.
This review is about item#9423276.
House sliding door exchange
5
From Japan
On 2017-12-04 05:43:48
I will play around here as long as 15 years since I built a house. Especially, because the door makes a loud noise, I was curious. After the exchange, it became very smooth.
This review is about item#00751047.
Exchange at the door opening and closing so it is rattling noisy!
5
From Japan
On 2017-03-02 08:55:49
The opening and closing of doors is impressed strongly at the time of new construction. If you open and close it with the same feeling as before, you should be careful because you put too much strength. It is an exchange if the cross section of the roller car is not spherical (Y type).
This review is about item#09423276.
Replace with "Phillips screwdriver # 2" only
5
From Japan
On 2017-02-20 16:28:15
It was a roller coaster that I heard that it was out of print, but I was relieved that there was a successor roll. It is a product that faced heavy doors such as glass doors because it is reinforced specification.
This review is about item#751047.
Exchange with bad things
5
From Japan
On 2017-01-23 14:38:29
Materials are better than the ones originally attached, the construction is also solid and the movement seems to be smooth and lasts long.
This review is about item#9423276.
Exchange at failure
5
From Japan
On 2017-01-11 19:23:54
Movement is very smooth from genuine products. I think that it is still better if there is color variation of the main body.
This review is about item#751047.
Exchange of the door of the house
5
From Japan
On 2016-03-02 21:36:05
I decided to change the door roller feeling that the sliding doors at home feel a bit bad. I measured this dimension accurately and found this product. I was surprised to replace it! It is more solid than genuine products and smooth movement! I would like to tell sliding door manufacturers.
This review is about item#00751047.
Maintenance of the sliding doors of the residence
4
From Japan
On 2015-11-22 17:01:54
The frame has V type and Y type. You can use either separately.
This review is about item#09423276.
Exchange of door roller of sliding doors broke
5
From Japan
On 2015-07-28 02:07:21
It was perfectly the same size as the roller car that was attached. I still use it only a little, so I do not know the durability, but I am satisfied.
This review is about item#09423276.

Related Products