Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Switching power supply HWS-A series

4.44 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Holding Time (ms)
20
Storage Temperature (DegreeC)
-30-+85
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Input Curret (A) Rated Output Power (W) Functions Outer Dimensions (Width W x Height H x Depth D) (mm) Output Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Input Curret (A) Rated Output Power (W) Functions Outer Dimensions (Width W x Height H x Depth D) (mm) Output Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
475-6088 (100/200VAC)0.65/0.4 30 - 26.5x82x95 12 200 1pc 1 HWS30A-12/A 87439563 53.99 SGD
In stock
- (100/200VAC)1.3/0.65 100 - 28x82x160 5 420 1pc 1 HWS100A-5/A 87439615 90.99 SGD
In stock
- (100/200VAC)1.9/0.95 150 - 37x82x160 5 470 1pc 1 HWS150A-5/A 87439642 119.99 SGD
Shipped after 2018-05-08
475-6061 (100/200VAC)0.35/0.2 15 - 26.5x82x80 12 160 1pc 1 HWS15A-12/A 87439536 42.99 SGD
In stock
473-7075 (100/200VAC)1.3/0.65 100 - 28x82x160 24 420 1pc 1 HWS100A-24/A 87439633 90.99 SGD
In stock
475-6053 (100/200VAC)1.9/0.95 150 - 37x82x160 12 470 1pc 1 HWS150A-12/A 87439651 119.99 SGD
In stock
473-7091 (100/200VAC)0.35/0.2 15 - 26.5x82x80 24 160 1pc 1 HWS15A-24/A 87439545 42.99 SGD
In stock
473-7105 (100/200VAC)0.65/0.4 30 - 26.5x82x95 24 200 1pc 1 HWS30A-24/A 87439572 53.99 SGD
In stock
- (100/200VAC)0.65/0.35 50 - 26.5x82x120 5 260 1pc 1 HWS50A-5/A 87439581 69.99 SGD
In stock
473-7113 (100/200VAC)0.65/0.35 50 - 26.5x82x120 24 260 1pc 1 HWS50A-24/A 87439606 69.99 SGD
In stock
475-6045 (100/200VAC)1.3/0.65 100 - 28x82x160 12 420 1pc 1 HWS100A-12/A 87439624 90.99 SGD
In stock
473-7083 (100/200VAC)1.9/0.95 150 - 37x82x160 24 470 1pc 1 HWS150A-24/A 87439667 119.99 SGD
In stock
- (100/200VAC)0.35/0.2 15 - 26.5x82x80 5 160 1pc 1 HWS15A-5/A 87439527 42.99 SGD
In stock
- (100/200VAC)0.65/0.4 30 - 26.5x82x95 5 200 1pc 1 HWS30A-5/A 87439554 53.99 SGD
In stock
475-6096 (100/200VAC)0.65/0.35 50 - 26.5x82x120 12 260 1pc 1 HWS50A-12/A 87439597 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
It is used as a power source for small semiconductor laser irradiator for medical use.
5
From Japan
On 2018-02-17 22:41:43
Since the attached Chinese adapter was broken, it is used as a replacement. The required performance is 5.5 V 5 A, which is used by raising the voltage with the adjustment dial of this instrument, but it supplies stable power without any problem at all. Arrival is also fast, the operation is stable and surely reliable product indeed.
This review is about item#87439554.
As a power supply
5
From Japan
On 2017-07-14 10:11:28
There is no stable complaints of quality, small and complicated.
This review is about item#87439581.
Exchanging from a discontinued model
5
From Japan
On 2017-05-24 14:37:27
It is an exchange from the out-of-print model. Compact size becomes about 1/2. Because the terminal size became smaller, it was necessary to exchange the terminals. The fixing hole position also differs. There is no problem in output.
This review is about item#87439642.
Small unit DC power supply
5
From Japan
On 2017-04-23 13:50:55
For environment resistance test, small space installation was required and purchased. Although it was used for the test which a considerably large G which human beings can not endure, it worked safely, and the problem did not occur to the last.
This review is about item#87439667.
Mounting bracket
2
From Japan
On 2016-11-21 22:42:10
I also want fitting hardware together, after (standard), there is no problem
This review is about item#87439633.
Power supply for electronic equipment
5
From Japan
On 2016-11-02 20:15:01
I use it in equipment that noise is concerned. We have adopted the recommended power supply and adopted it. For the time being, it is moving steadily.
This review is about item#87439667.
Power supply for pull-up of sensor output
3
From Japan
On 2016-01-14 08:04:57
Since the DIN rail type was delayed due to delivery, only the standard type could be purchased. If possible, please treat the DIN rail type as well. There is no problem in the function of the product with less noise.
This review is about item#87439527.
Replace with ATX power supply of personal computer and supply stable 5V.
5
From Japan
On 2015-10-16 17:45:59
no problem. I am happy if the long direction is half size.
This review is about item#87439642.
Sequencer power
5
From Japan
On 2015-04-08 19:09:14
It is low price and size.
This review is about item#87439536.

Related Products