Buy more than* S$200* and get FREE SHIPPING

Pail Container

3.50 (2)
Bottom Thickness (mm)
0.35
Bottom Diameter (mm)
240
Plate Thickness (mm)
0.27
Depth (mm)
200
Caliber (phi mm)
280
Capacity (L)
10
Weight (g)
800
Material
Galvanized sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 89570433 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Watering of the garden etc.
4
From Japan
On 2016-02-01 14:55:26
It is a galvanized bucket and seems to be strong, and it seems to be usable for a long time.
This review is about item#89570433.
Egg collection work
3
From Japan
On 2015-12-10 17:30:57
When piling up and piling up, you can not take out buckets tightly together when taking them out
This review is about item#89570433.

Related Products