Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Wheel Diameter A (mm) Dimension T (mm) Type Size (mm) Dimensions C (mm) Dimension K(mm) Dimensions B (mm) Application Dimension G(mm) Dimensions E (mm) Frame Thickness (mm) Dimensions D (mm) Load Capacity (two peices) (kg) Dimension S (mm) Dimensions J (mm) Dimension F (mm) Dimensions I (mm) Bearing Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Dimensions M (mm) Dimensions L (mm) Wheel Diameter A (mm) Dimension T (mm) Type Size (mm) Dimensions C (mm) Dimension K(mm) Dimensions B (mm) Application Dimension G(mm) Dimensions E (mm) Frame Thickness (mm) Dimensions D (mm) Load Capacity (two peices) (kg) Dimension S (mm) Dimensions J (mm) Dimension F (mm) Dimensions I (mm) Bearing Dimensions O (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 61 25 12 48 - 5 VH combined type 70 55 5 128 Gates and heavy doors 33 70 3 70 280 62 10 77.5 10 #6202VV 92 1PC 1 JHM-0706 09341254 30.99 SGD
In stock
110 41 18 10 41 - 5 VH combined type 50 39 4 88 Gates and heavy doors 26 48.5 2.6 50 180 40 10 54 7 #608VV 70 1PC 1 JHM-0506 09341236 19.99 SGD
In stock
160 63 25 13 48 80 5 - 80 65 5 138 - 35 77.5 4 80 300 67 10 85 10 #6202VV 102 1pc 1 JHM-0806 09341263 39.99 SGD
In stock
120 51 20 11 41 - 5 VH combination type 60 48 4 98 Gates and heavy doors 28 59 3 60 220 46 10 65 8 #6200VV 82 1PC 1 JHM-0606 09341245 23.99 SGD
In stock
180 76 27 14 53 - 6 VH combination type 90 72 5 146 Gates and heavy doors 38 91 4 90 500 75 14 100 12 #6203ZZ 114 1PC 1 JHM-0906 09341272 51.99 SGD
In stock
220 85 30 16 66 - 6 VH combination type 100 80 5.5 176 Gates and heavy doors 42 100 4 100 600 84 14 110 14 #6204ZZ 140 1PC 1 JHM-1006 09341281 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Factory door Light weight type square pipe, outer Iupilon and color Totan size 4.0 W × 5.0 H × 4 pieces, suspended use
4
From Japan
On 2017-02-27 09:34:38
Currently under construction, when searched by heavy-duty vehicle, I judged it to be suitable for use and purchased it. (Good price and strength)
This review is about item#9341272.
Stage movement wagon
5
From Japan
On 2016-07-03 20:40:20
The strength of the product was also sufficient, and correspondence was saved quickly.
This review is about item#09341236.
Dolly construction
4
From Japan
On 2016-03-30 09:17:45
I used it for trolley production, but it was able to be used without problems.
This review is about item#09341245.
For testing machine operation
5
From Japan
On 2015-06-10 09:00:16
Movement is smooth, making is solid, I feel cheap and quickly obtained.
This review is about item#09341245.
Used as wagon door exchange door roller
4
From Japan
On 2015-05-31 17:44:50
The door roller used in the past was exchanged due to wear, but since the fixing bolt hole was 10 mm, it became possible to very smoothly open and close as a result of machining it to 12 mm and being satisfied.
This review is about item#09341254.
Specifications to the door of the factory door
5
From Japan
On 2013-12-17 13:11:55
I bought 50 this time It is the lowest price as far as I know. I am happy if there is a door roller of the 30th standard. Please make a request to the manufacturer
This review is about item#09341236.

Related Products