Buy more than* S$200* and get FREE SHIPPING

Aluminum Tool Case

4.33 (9)
Storage Amount
Up to about 8kg
Partition Plate
-
Inside Dimension (mm)
335x80(50+30)x265
Outside Dimension (mm)
356x103x310
Weight (kg)
1.2
Material
Aluminum, MDF, EVA
Accessories
Key x2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-A003 89334716 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Tepura purse
5
From Japan
On 2016-06-14 15:52:04
Tepura body, Tepura adapter, is just the size of put Tepura ribbon thirteen. So cheap even though it has already been firm has come in handy.
This review is about item#89334716.
Measurement equipment transport
4
From Japan
On 2016-06-14 08:23:07
Additional purchase will make that firm in spite of the price, for other equipment
This review is about item#89334716.
Tepura of case
5
From Japan
On 2015-08-02 09:50:22
Genuine case of Tepura is high because I bought here. In particular it has been used without problem.
This review is about item#89334716.
Storage and transportation of the optical unit
3
From Japan
On 2015-03-05 19:08:32
I hope there is a Ver, which was painted black on the outside.
This review is about item#89334716.
Used in the stripping product tool holder
4
From Japan
On 2015-01-29 22:12:16
Clasp is a little, how are teetering, and scratch (dent) in two places in the table there, it was should be noted that good if there is even a sponge inside.
This review is about item#89334716.
Storage of electric drill
5
From Japan
On 2014-12-09 13:15:55
Making also be firm, but they all satisfy price.
This review is about item#89334716.
Use as a case to put the work report
5
From Japan
On 2014-05-19 19:07:58
Although the surface of the aluminum I think that can be utilized to the other if there is a little more strength, but I think that naturally increases if there is a strength, please sell a good product than ever before.
This review is about item#89334716.
Because you are the livelihood of the maintenance business, we believe the use as a bag to put such work report.
4
From Japan
On 2014-05-19 14:22:51
We do not have perfect if this price, because the aluminum surface is thin, is not satisfactory as far as a little more hard, but I think the price will rise.
This review is about item#89334716.
Storage of measurement tool
4
From Japan
On 2014-05-17 07:01:02
In spite of the price, size is also large, I think that it is the goods unobtainable in home improvement Since also created a sturdy likely, try the durability was used to transport to the site for a while So that Katsugeru from the shoulder, is more convenient if there is a place to pass the hook on both sides
This review is about item#89334716.

Related Products