Buy more than* S$200* and get FREE SHIPPING

Linear Bush spigot flange type (square) with Long type seal

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions PCD (mm)
24
Dimensions d1 x d2 x h (mm)
3.4x6x3.3
Ball Row
4
Inscribed Circle Diameter dr (phimm)
8
Radial Clearance Tolerance Values(micrometer)
-5
Maximum Eccentricity (micrometer)
12
Standard Load Rating Co (N)
784
Standard Load Rating C (N)
431
Squareness (micro m)
12
Dimension K(mm)
25
Dimensions I (mm)
5
Dimention D2 (phi mm)
15
Dimention D1 (phimm)
32
Outside Diameter D (phi mm)
15
Dimension H (mm)
5
Dimensions L (mm)
45
Weight (g)
39
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LMIK8LUU 89790461 26.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for 3D printers, Z axis rear bush
5
From Japan
On 2017-08-26 12:07:51
Reading various writing etc, the lot is scratched vertically, but I used it for three days as I exchanged from short to long, but there is no problem for now. As long as I used the same as the previous short, I was in a position to catch my nails. I wish I had exchanged it earlier.
This review is about item#89790461.
3D printer
5
From Japan
On 2017-07-10 23:37:24
It attached to the guide shaft of the Z axis of the 3D printer. Accuracy improved and the finish stabilized.
This review is about item#89790461.
Home 3D printer
5
From Japan
On 2017-06-13 23:55:56
The accuracy in the Z axis direction has been greatly improved. I wish I had exchanged it earlier.
This review is about item#89790461.

Related Products

THK

THK