Buy more than* S$200* and get FREE SHIPPING

Socket Adapter

4.50 (24)
Caution
* Smaller internal drive is based on limit torque adapter.
Surface Processing
Chrome-plated
Material
CRV
...see all>
Product Options
ADD TO CART
Overall Length (mm) Outer Diameter (phi mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Outer Diameter (phi mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 21.8 12.7 (1/2) concave => 9.5 (3/8) convex 1PC 1 - 89791597 -
Discontinued
[x]
35 17.8 9.5 (3/8) concave => 12.7 (1/2) convex 1PC 1 - 89791581 -
Discontinued
[x]
23.7 13.7 6.35 (1/4) concave => 9.5 (3/8) convex 1PC 1 - 89791563 -
Discontinued
[x]
25 16.8 9.5 (3/8) concave => 6.35 (1/4) convex 1PC 1 - 89791572 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 4
2 star 0
1 star 0
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
During oil change
5
From Japan
On 2017-04-25 07:36:51
I used it during the above work, but there was no particular problem.
This review is about item#89791597.
Maintenance of machinery
5
From Japan
On 2017-04-03 22:45:19
It is an inexpensive product with a monotalous product, so I did not expect so much in terms of strength, but I can use it without problems for minutes to be tightened with normal torque.
This review is about item#89791597.
Group set of farm equipment
5
From Japan
On 2016-09-30 22:32:31
I am using it attached to the impact driver. Work proceeds smoothly.
This review is about item#89791572.
As a work item
3
From Japan
On 2016-07-21 19:59:26
Since various adapters are necessary depending on the work site.
This review is about item#89791572.
DIY for car maintenance
3
From Japan
On 2016-03-16 00:53:57
I have used it without any problems. It was saved, finished cheaply, than buying a new socket.
This review is about item#89791597.
adapter
5
From Japan
On 2016-01-11 14:48:20
It is inferior to the manufacturer
This review is about item#89791563.
Motorcycle maintenance
5
From Japan
On 2016-01-05 12:17:30
The small diameter adapter of insertion angle: 9.5 (3/8) can be turned with the long handle of insertion angle: 12.7 (1/2), so the bolt which became unreasonable and stiff by leaving it for a long time, although it is small, will be blurred It can reliably be removed without it. When amateurs maintain a motorcycle, the first wall can not be unscrewed. Hexagon socket head bolts with wrench diameters of 5 and 6, in particular around the brakes. Long bar hex wrench can not be removed. With this socket adapter that combines small size Hexagon and long handle (us: 36 cm owned), most of the troubles are resolved. Moreover, it is cheap to preeminent.
This review is about item#89791597.
General repair
5
From Japan
On 2015-11-19 22:13:13
Even if broken it will not break even at safe price It will be helpful
This review is about item#89791572.
Repair work of cars and bicycles
4
From Japan
On 2015-11-08 12:04:32
I am shy about creating and using it.
This review is about item#89791597.
bike
5
From Japan
On 2015-11-07 19:27:32
I think that the size of this adapter is the best.
This review is about item#89791597.

Related Products