Buy more than* S$200* and get FREE SHIPPING

3V Battery Construction Use

4.33 (3)
Compatible Body
Kitamura industry made KSF over 6A, KSF over 3A
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N480C 89792026 7.86 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Night flashing light as a power supply (safety measure)
5
From Japan
On 2016-08-16 09:35:06
I used a solar rechargeable type but it is only possible to charge a small amount due to deterioration of the internal batteries and it is good to disassemble and exchange the batteries but it is also troublesome so recently I used this type of safety light back in the past I will. However, although it was said that the building material store will no longer be produced, it was good to be in the monotail. Please produce more.
This review is about item#89792026.
Wild boar
3
From Japan
On 2015-06-03 09:12:01
It is good to buy one unit
This review is about item#89792026.
Protective signs at night color cones
5
From Japan
On 2014-07-25 17:41:16
It usually works reasonably. The number of purchased items was five, but we have checked the operation.
This review is about item#89792026.

Related Products