Buy more than* S$200* and get FREE SHIPPING

Slip-Resistant Tapes

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tape Length (m)
5
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
752-7225 1roll 1 ST-12 20748586 23.99 SGD
In stock
752-7233 1roll 1 ST-13 20748692 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Slip of concrete stairway
3
From Japan
On 2016-10-03 14:53:46
I crimped with a shock hammer, but it sometimes got out. It feels strong even in the rain.
This review is about item#20748586.
Slip on the steps and steps of the ship
4
From Japan
On 2015-11-30 15:16:28
It is even better if the adhesion strength is a bit stronger.
This review is about item#89987764.
Outside step display
1
From Japan
On 2015-07-01 10:11:40
Immediately it is discolored, faded and it is a dangerous indication but it is not effective.
This review is about item#89987764.
I put it on the step nostrils.
5
From Japan
On 2014-06-05 15:35:36
Even in the daytime it was easy to see, especially the evening time and the elderly who was in trouble because the stairs were difficult to see was very pleased. I ordered again in addition. Thank you very much.
This review is about item#89987773.

Related Products