Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short-sleeved T-shirt

4.47 (15)
Weight (g /m2)
170
...see all>
Product Options
ADD TO CART
Shoulder Width (cm) Chest Measurement (cm) Size Pocket Mixing Ratio (%) Color Type Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoulder Width (cm) Chest Measurement (cm) Size Pocket Mixing Ratio (%) Color Type Clothes Length (cm) Sleeve Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 100 M - - - - 68 23 1sheet 1 3007 00102043 11.99 SGD
Shipped after 2018-06-25
55 130 5L - - - - 78 27 1sheet 1 3007 00102095 12.99 SGD
Shipped after 2018-06-28
49 118 3L - - - - 74 26 1sheet 1 3007 00102147 11.99 SGD
Shipped after 2018-06-28
37 92 S - - - - 63 21 1sheet 1 3007 00101894 11.99 SGD
Shipped after 2018-06-28
37 92 S - - - - 63 21 1sheet 1 3007 00101964 11.99 SGD
Shipped after 2018-06-28
37 92 S - - - - 63 21 1sheet 1 3007 00102174 11.99 SGD
Shipped after 2018-06-28
43 100 M - - - - 68 23 1sheet 1 3007 00102253 11.99 SGD
Shipped after 2018-06-27
49 118 3L - - - - 74 26 1sheet 1 3007 00102287 11.99 SGD
Shipped after 2018-06-27
37 92 S - - - - 63 21 1sheet 1 3007 00102034 11.99 SGD
Shipped after 2018-06-28
37 92 S - - - - 63 21 1sheet 1 3007 00102244 11.99 SGD
Shipped after 2018-06-28
45 106 L - - - - 70 24 1sheet 1 3007 00102262 11.99 SGD
Shipped after 2018-08-02
37 92 S - - - - 63 21 1sheet 1 3007 00102104 11.99 SGD
Shipped after 2018-06-28
52 124 4L - - - - 76 26 1sheet 1 3007 00102296 11.99 SGD
Shipped after 2018-07-26
49 118 3L Ali 100% COTTON Black T-shirt 74 26 1Sheet 1 3007 00102217 11.99 SGD
Shipped after 2018-06-25
47 112 LL Ali 100% COTTON Gray T-shirt 72 25 1Sheet 1 3007 00102068 11.99 SGD
Shipped after 2018-06-25
45 106 L Ali 100% COTTON Gray T-shirt 70 24 1Sheet 1 3007 00102052 11.99 SGD
Shipped after 2018-06-25
47 112 LL Ali 100% COTTON Black T-shirt 72 25 1Sheet 1 3007 00102208 11.99 SGD
Shipped after 2018-06-25
47 112 LL Ali 100% COTTON Red T-shirt 72 25 1Sheet 1 3007 00102278 11.99 SGD
Shipped after 2018-08-02
47 112 LL Ali 100% COTTON Navy T-shirt 72 25 1Sheet 1 3007 00101998 11.99 SGD
Shipped after 2018-06-25
47 112 LL Ali 100% COTTON Charcoal T-shirt 72 25 1Sheet 1 3007 00102348 11.99 SGD
Shipped after 2018-06-29
47 112 LL Ali 100% COTTON Blue T-shirt 72 25 1Sheet 1 3007 00102138 11.99 SGD
Shipped after 2018-06-25
43 100 M - - - - 68 23 1sheet 1 3007 00101903 11.99 SGD
Shipped after 2018-06-28
52 124 4L - - - - 76 26 1sheet 1 3007 00102156 11.99 SGD
Shipped after 2018-06-28
49 118 3L - - - - 74 26 1sheet 1 3007 00101937 11.99 SGD
Shipped after 2018-06-25
55 130 5L - - - - 78 27 1sheet 1 3007 00102025 11.99 SGD
Shipped after 2018-06-25
45 106 L - - - - 70 24 1sheet 1 3007 00102122 11.99 SGD
Shipped after 2018-06-25
55 130 5L - - - - 78 27 1sheet 1 3007 00102235 12.99 SGD
Shipped after 2018-06-25
55 130 5L - - - - 78 27 1sheet 1 3007 00101955 11.99 SGD
Shipped after 2018-06-25
52 124 4L - - - - 76 26 1sheet 1 3007 00102086 11.99 SGD
Shipped after 2018-06-28
49 118 3L - - - - 74 26 1sheet 1 3007 00102357 12.99 SGD
Shipped after 2018-06-28
49 118 3L - - - - 74 26 1sheet 1 3007 00102077 11.99 SGD
Shipped after 2018-06-25
43 100 M - - - - 68 23 1sheet 1 3007 00102113 11.99 SGD
Shipped after 2018-06-28
55 130 5L - - - - 78 27 1sheet 1 3007 00102165 12.99 SGD
Shipped after 2018-06-28
45 106 L - - - - 70 24 1sheet 1 3007 00102192 11.99 SGD
Shipped after 2018-06-25
43 100 M - - - - 68 23 1sheet 1 3007 00102323 11.99 SGD
Shipped after 2018-06-25
47 112 LL - - - - 72 25 1sheet 1 3007 00101928 11.99 SGD
Shipped after 2018-06-25
49 118 3L - - - - 74 26 1sheet 1 3007 00102007 11.99 SGD
Shipped after 2018-06-25
55 130 5L - - - - 78 27 1sheet 1 3007 00102305 11.99 SGD
Shipped after 2018-06-28
45 106 L - - - - 70 24 1sheet 1 3007 00102332 11.99 SGD
Shipped after 2018-06-25
55 130 5L - - - - 78 27 1sheet 1 3007 00102375 11.99 SGD
Shipped after 2018-06-28
43 100 M - - - - 68 23 1sheet 1 3007 00102183 11.99 SGD
Shipped after 2018-06-25
52 124 4L - - - - 76 26 1sheet 1 3007 00102226 11.99 SGD
Shipped after 2018-06-25
52 124 4L - - - - 76 26 1sheet 1 3007 00102366 11.99 SGD
Shipped after 2018-06-25
45 106 L - - - - 70 24 1sheet 1 3007 00101912 11.99 SGD
Shipped after 2018-06-25
52 124 4L - - - - 76 26 1sheet 1 3007 00101946 11.99 SGD
Shipped after 2018-06-25
43 100 M - - - - 68 23 1sheet 1 3007 00101973 11.99 SGD
Shipped after 2018-06-25
45 106 L - - - - 70 24 1sheet 1 3007 00101982 11.99 SGD
Shipped after 2018-06-27
52 124 4L - - - - 76 26 1sheet 1 3007 00102016 11.99 SGD
Shipped after 2018-06-25
37 92 S - - - - 63 21 1sheet 1 3007 00102314 11.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
I use it for casual wear.
5
From Japan
On 2018-06-10 15:30:00
It is better to make it for the price. I bought various colors and used it for casual wear.
This review is about item#102077.
As a casual wear
4
From Japan
On 2018-06-09 14:36:28
Even though there was not much ones with big size and pockets, it was quite pricey even if there was it, but I found this product with a monotaro and it is exactly as an everyday wear at reasonable price, so I repeat it many times I am allowed to do.
This review is about item#102226.
Work clothes
2
From Japan
On 2018-05-25 16:58:19
Although it was stated as purchased (100% cotton), it is indicated that both the washing display and the paper tag (85% cotton, 15% rayon) are included in the item that arrived. We will purchase orders for this time, but since it is an important part of product selection, we would like to renew as appropriate as there are specification changes etc.
This review is about item#102034.
As an inner casual wear
5
From Japan
On 2017-11-06 15:39:00
While there are many thin T - shirts, I also have a solid pocket.
This review is about item#101912.
Used in the summer,
1
From Japan
On 2017-07-26 19:38:03
I can not wear an hour even in summer. I think it seems that it was a tortured, advertisement in the summer specification, but I did not do the inspection work.
This review is about item#102278.
Work T-shirt
5
From Japan
On 2017-06-25 17:07:11
The fabric is also solid, small breast pocket is also useful. There were sizes and types, and there was a size that fits me in a big body. (3 L)
This review is about item#102007.
Work clothes
5
From Japan
On 2017-06-01 18:22:15
I bought a long sleeve for the last winter, I have been satisfied with short sleeve as a summer clothes because there is no frays and elongation. There was the same item in the mass merchandise store, but I bought it with Monotaro san who was inexpensive in price.
This review is about item#101982.
Work clothes
5
From Japan
On 2016-08-25 22:49:31
I like it because it is rich in size and comfortable and price is cheap.
This review is about item#102016.
Work clothes
5
From Japan
On 2016-08-17 14:03:03
It is a good product which is firmly in proportion to the price.
This review is about item#102375.
I am wearing under work clothes.
5
From Japan
On 2016-08-01 16:13:41
Because it is cotton, this season, it sucks sweat, it is hard to get rash, is not it? There is something big and it is saved. It is good that the neck may not be able to be washed even when washed.
This review is about item#00101946.

Related Products