Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Chest Measurement (cm) Pocket Size Fabric Mixing Ratio (%) Color Type Weight (g /m2) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chest Measurement (cm) Pocket Size Fabric Mixing Ratio (%) Color Type Weight (g /m2) Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130, 130, 130, 130 - 5L, 5L, 5L, 5L - - - - 200, 200, 200, 200 78, 78, 78, 78 64, 64, 64, 64 55, 55, 55, 55 1sheet 1 3008 00102585 16.99 SGD
Shipped after 2018-01-24
94, 94, 94, 94 - S, S, S, S - - - - 200, 200, 200, 200 66, 66, 66, 66 58, 58, 58, 58 41, 41, 41, 41 1sheet 1 3008 00102594 16.99 SGD
Shipped after 2018-01-24
118, 118, 118, 118 - 3L, 3L, 3L, 3L - - - - 200, 200, 200, 200 74, 74, 74, 74 62, 62, 62, 62 49, 49, 49, 49 1sheet 1 3008 00102637 14.99 SGD
Shipped after 2018-01-24
130, 130, 130, 130 - 5L, 5L, 5L, 5L - - - - 200, 200, 200, 200 78, 78, 78, 78 64, 64, 64, 64 55, 55, 55, 55 1sheet 1 3008 00102795 16.99 SGD
Shipped after 2018-01-24
124, 124, 124, 124 - 4L, 4L, 4L, 4L - - - - 200, 200, 200, 200 76, 76, 76, 76 63, 63, 63, 63 52, 52, 52, 52 1sheet 1 3008 00102576 14.99 SGD
Shipped after 2018-01-24
124, 124, 124, 124 - 4L, 4L, 4L, 4L - - - - 200, 200, 200, 200 76, 76, 76, 76 63, 63, 63, 63 52, 52, 52, 52 1sheet 1 3008 00102646 14.99 SGD
Shipped after 2018-01-24
124, 124, 124, 124 - 4L, 4L, 4L, 4L - - - - 200, 200, 200, 200 76, 76, 76, 76 63, 63, 63, 63 52, 52, 52, 52 1sheet 1 3008 00102786 14.99 SGD
Shipped after 2018-01-24
94, 94, 94, 94 - S, S, S, S - - - - 200, 200, 200, 200 66, 66, 66, 66 58, 58, 58, 58 41, 41, 41, 41 1sheet 1 3008 00102734 14.99 SGD
Shipped after 2018-01-24
94, 94, 94, 94 - S, S, S, S - - - - 200, 200, 200, 200 66, 66, 66, 66 58, 58, 58, 58 41, 41, 41, 41 1sheet 1 3008 00102384 14.99 SGD
Shipped after 2018-01-24
100, 100, 100, 100 - M, M, M, M - - - - 200, 200, 200, 200 68, 68, 68, 68 59, 59, 59, 59 43, 43, 43, 43 1sheet 1 3008 00102743 47.99 SGD
Shipped after 2018-01-24
94, 94, 94, 94 - S, S, S, S - - - - 200, 200, 200, 200 66, 66, 66, 66 58, 58, 58, 58 41, 41, 41, 41 1sheet 1 3008 00102524 14.99 SGD
Shipped after 2018-01-24
124, 124, 124, 124 - 4L, 4L, 4L, 4L - - - - 200, 200, 200, 200 76, 76, 76, 76 63, 63, 63, 63 52, 52, 52, 52 1sheet 1 3008 00102436 14.99 SGD
Shipped after 2018-01-24
130, 130, 130, 130 - 5L, 5L, 5L, 5L - - - - 200, 200, 200, 200 78, 78, 78, 78 64, 64, 64, 64 55, 55, 55, 55 1sheet 1 3008 00102445 13.99 SGD
In stock
100 - M - - - - 200 68 59 43 1sheet 1 3008 00102533 14.99 SGD
In stock
118 - 3L - - - - 200 74 62 49 1sheet 1 3008 00102777 13.99 SGD
In stock
118 - 3L - - - - 200 74 62 49 1sheet 1 3008 00102427 13.99 SGD
In stock
112 - LL - - - - 200 72 61 47 1sheet 1 3008 00102488 14.99 SGD
In stock
118 - 3L - - - - 200 74 62 49 1sheet 1 3008 00102497 13.99 SGD
In stock
124 - 4L - - - - 200 76 63 52 1sheet 1 3008 00102506 12.99 SGD
In stock
130 - 5L - - - - 200 78 64 55 1sheet 1 3008 00102515 13.99 SGD
In stock
106 - L - - - - 200 70 60 45 1sheet 1 3008 00102542 13.99 SGD
In stock
100 - M - - - - 200 68 59 43 1sheet 1 3008 00102603 12.99 SGD
In stock
106 - L - - - - 200 70 60 45 1sheet 1 3008 00102612 12.99 SGD
In stock
100 - M - - - - 200 68 59 43 1sheet 1 3008 00102673 13.99 SGD
In stock
124 - 4L - - - - 200 76 63 52 1sheet 1 3008 00102716 14.99 SGD
In stock
106 - L - - - - 200 70 60 45 1sheet 1 3008 00102752 13.99 SGD
In stock
106 - L - - - - 200 70 60 45 1sheet 1 3008 00102472 13.99 SGD
In stock
112 - LL - - - - 200 72 61 47 1sheet 1 3008 00102628 13.99 SGD
In stock
130 - 5L - - - - 200 78 64 55 1sheet 1 3008 00102655 14.99 SGD
In stock
130 - 5L - - - - 200 78 64 55 1sheet 1 3008 00102725 14.99 SGD
In stock
106 - L - - - - 200 70 60 45 1sheet 1 3008 00102402 13.99 SGD
In stock
112 - LL - - - - 200 72 61 47 1sheet 1 3008 00102418 12.99 SGD
In stock
94 - S - - - - 200 66 58 41 1sheet 1 3008 00102664 12.99 SGD
In stock
118 - 3L - - - - 200 74 62 49 1sheet 1 3008 00102707 14.99 SGD
In stock
100 - M - - - - 200 68 59 43 1sheet 1 3008 00102393 12.99 SGD
In stock
94 - S - - - - 200 66 58 41 1sheet 1 3008 00102454 12.99 SGD
In stock
112 - LL - - - - 200 72 61 47 1sheet 1 3008 00102558 13.99 SGD
In stock
118 - 3L - - - - 200 74 62 49 1sheet 1 3008 00102567 14.99 SGD
Shipped after 2018-01-25
112 - LL - - - - 200 72 61 47 1sheet 1 3008 00102768 13.99 SGD
In stock
100 Ali M India Cotton 100 Navy Long-sleeved T-shirt 200 68 59 43 1Sheet 1 3008 00102463 13.99 SGD
In stock
106 Ali L India Cotton 100 Black Long-sleeved T-shirt 200 70 60 45 1Sheet 1 3008 00102682 12.99 SGD
In stock
112 Ali LL India Cotton 100 Black Long-sleeved T-shirt 200 72 61 47 1Sheet 1 3008 00102698 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance, electrical work
5
From Japan
On 2017-09-17 19:40:38
It is solid and feels good. I would like to purchase again.
This review is about item#102786.
Wear under uniform
5
From Japan
On 2017-07-16 17:26:49
It was nice to have cotton long sleeves even in summer. There is no problem with comfort. Since it is necessary to reverse the pocket at the time of the company's belongings inspection, it is saved if you can also make a pocketless version.
This review is about item#102542.
During outdoor activities
5
From Japan
On 2017-01-06 08:31:43
I think that it is a good product, a good warm feeling for the price, no matter what.
This review is about item#00102558.
Cleaning, machine repair
5
From Japan
On 2016-09-29 21:30:31
It is easy to lay on short sleeve T-shirts. It is going to be a sleepwear.
This review is about item#102402.
Do not become layered in winter.
4
From Japan
On 2016-05-02 09:23:55
It is warm enough even if it does not become thick clothing.
This review is about item#00102682.
Welding operation
5
From Japan
On 2016-03-18 12:47:26
Because it gets warm little by little and sometimes takes off your jacket, this price texture is very good with 100% cotton. It will be perfect if there is quick drying in the sweaty season.
This review is about item#00102698.
Work clothes
2
From Japan
On 2015-08-26 19:55:09
Although it is not bad, but with the color I feel that the size around my arms around my arms is different I think it is better for the neck to be more packed so I can see under shirts and my neck shoulder will cool down when I sweat
This review is about item#00102542.
Everyday clothes
2
From Japan
On 2015-05-28 00:28:02
Just two or three washings broken the nape of the neck and the hole was empty It is a cheap item with a price
This review is about item#00102402.
Outdoor work
5
From Japan
On 2014-11-01 12:58:16
I like the thickness of the fabric just right and the price is also cheap.
This review is about item#00102472.

Related Products