Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bevel Disk Black

3.00 (1)
Purpose
Black scale removal on steel plate
Manual
manual
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10x1.5mm screw holes machined
Compatible Tool
Phi100mm electric disc grinder
Abrasive Material
S (silicon carbide)
Color
Black
Thickness (mm)
7
Grain Size
#120
Specification
Special nylon nonwoven
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 #120 00028123 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Iron black skin remover
3
From Japan
On 2015-02-27 07:25:29
Half price higher from 3 M price
This review is about item#00028123.

Related Products