Buy more than* S$200* and get FREE SHIPPING

Bevel Disk

5.00 (2)
Manual
manual
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
M10x1.5 screw holes machined
Compatible Tool
Phi100mm electric disc grinder
...see all
Product Options
ADD TO CART
Abrasive Material Color Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Color Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S (silicon car pigeon) Green 7 400 1Box(5Sheet) 1 #400 00028157 60.18 SGD
In stock
A (aluminum oxide) Tea 9 180 1Box(5Sheet) 1 #180 00028132 60.65 SGD
In stock
A (aluminum oxide) Red 8 320 1Box(5Sheet) 1 #320 00028148 60.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for polishing of painted / welded surfaces.
5
From Japan
On 2016-03-30 20:24:33
In the past, I used the maker item, but I think that the feeling of use does not change very much. Also, it is better to be cheaper than the manufacturer's products.
This review is about item#00028132.
ENG / MISS car rust / dirt removal
5
From Japan
On 2015-05-28 15:09:31
Until now, I was working with DISK grinder & wire cup brush for ENG block / MISS case rust and dirt on the car, but there was no hand shake vibration due to wire jump or high speed rotation, I was able to work smoothly and I am very satisfied I will.
This review is about item#00028132.

Related Products