Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Portable Band Saw Blade

3.79 (24)
Number of Threads
14/18 (Baritsusu)
Thickness (mm)
0.64
Width (mm)
12.7
Material
HSS (M42)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1130 1Box(5PC) 1 1130 89999551 -
Discontinued
[x]
1635 1Box(5PC) 1 1635 89999576 -
Discontinued
[x]
1770 1Box(5PC) 1 1770 89999585 -
Discontinued
[x]
1260 1Box(5PC) 1 1260 89999567 -
Discontinued
[x]
1840 1Box(5PC) 1 1840 89999594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 3
2 star 2
1 star 3
Review Rating: 3.79
24 Customer Reviews
The reviews are automatic translation.
Steel cutting
5
From Japan
On 2018-03-20 02:12:46
I liked it with good sharpness and durability. I will buy it next time as well.
This review is about item#89999594.
various
1
From Japan
On 2018-03-15 23:36:17
Line up is missing! Please prepare 1790 mm
Steel cutting
4
From Japan
On 2018-01-23 17:04:55
Both the genuine product and the man's feeling have not changed. I am glad that the durability of the blade is similar. From now on please stand on the price of all sectors with the poverty of the common people.
This review is about item#89999551.
Section steel cutting
5
From Japan
On 2017-12-01 21:46:34
I liked it with good sharpness and durability. I think that the price is also cheap.
This review is about item#89999594.
Cutting of stainless steel pipe
4
From Japan
On 2017-11-24 18:02:42
I am using it for cutting stainless steel pipe, but before the welding is lost, the welded part will be cut.
This review is about item#89999551.
Cutting of SUS pipe
5
From Japan
On 2017-08-30 17:15:13
It is cheaper and sharper than genuine parts, if after durability is good I will also purchase it next time.
This review is about item#89999567.
Used in saw board
5
From Japan
On 2017-08-27 17:04:19
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#89999594.
Cutting of steel
5
From Japan
On 2017-08-08 10:02:05
When we first drop the blade, we are careful not to give a shock gently by hand, and to cut the blade when cutting a thin object. In comparison with genuine products there is no such thing that the replacement blade can be cut in a short time in particular.
This review is about item#89999567.
Iron pipe cutting
4
From Japan
On 2017-08-01 15:04:57
Even if it is not a maker item, it is satisfactory that it can satisfy enough.
This review is about item#89999567.
For iron and stain angle and pipe cutting
5
From Japan
On 2017-07-25 14:52:50
I am satisfied with the quality at a low price, I continue to purchase. I tried to use some other expensive brands more than this, but I could not feel that it was superior to this one, and eventually returned to this.
This review is about item#89999567.

Related Products