Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Absolute Pressure Gauge

5.00 (1)
Caution
Tube not included., Tube not included.
Purpose
For absolute pressure measurement., For absolute pressure measurement.
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 600 (when using alkaline batteries)
Measurement Range (hPa)
300-1200
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
2 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
0.1hPa
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
+/-3.0hPa
Weight (g)
About 119 (at the time of the protective cover is mounted, including the battery)
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PG-01U-M 89796646 169.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of suction height (head) of water pump
5
From Japan
On 2015-04-26 22:19:12
Since atmospheric pressure can be read finely, I bought it because I thought that it could be used as altimeter by converting atmospheric pressure to altitude. If so, it has a function of altimeter, it is handy because it can read altitude in 1 m increments. Atmospheric pressure changes constantly and altitude settings also change, but this is unavoidable. It seems to attach a tube to other sensor pressure on the sensor part of the equipment, but I want the description of this part in the instruction manual as well. Blue backlight is not very easy to see. White is good.
This review is about item#89796646.

Related Products