Buy more than* S$200* and get FREE SHIPPING

Digital Differential Pressure Gauge

4.00 (1)
Purpose
For differential pressure measurement., For differential pressure measurement.
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 50 (when using alkaline batteries)
Measurement Range (hPa)
0-100
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
2 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
0.01hPa
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
+ / Over 0.03hPa (0 over 0.30hPa), + / over 0.05hPa (0.31 over 1.00), + / over (1.5% rdg + 0.1hPa) (other than the left)
Weight (g)
About 117 (at the time of the protective cover is mounted, including the battery)
Accessories
Instruction manual, strap, protective cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPG-01U-M 89796655 249.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirm differential pressure
4
From Japan
On 2016-01-13 15:46:45
I can measure the differential pressure in 1 Pa unit, I am happy with this price. Just after adjusting the zero point, I was concerned that the value will fluctuate. I would appreciate it if you can expand cheaper products with private brands. It is good to have proofreading and rental services.
This review is about item#89796655.

Related Products