Buy more than* S$200* and get FREE SHIPPING

Digital Thermo-Hygrometer

Purpose
For controlling temperature of indoor or working environment. For maintenance of air conditioner., For controlling temperature of indoor or working environment. For maintenance of air conditioner.
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 250 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
1 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
Temperature: 0.1, humidity: 0.1% RH
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
Temperature: + / over 0.5 degC (10 over 45 degC ), + / over 2 degC (other than those listed), humidity: + / over 2.5% RH (10 over 90% RH), + / over 5% RH (non-left)
Weight (g)
About 120 (at the time of the protective cover is mounted, including the battery)
Measuring Range
Temperature: 0 over + 60 degC , humidity: 5 over 95% RH
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTH-01U-M 89796664 209.99 SGD
In stock
ADD TO CART

Related Products