Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermometer

2.00 (2)
Caution
* Sensor is not included., * Sensor is not included.
Purpose
For measurement of various temperature, For measurement of various temperature
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 250 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
1 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
0.1 degC (over 100 over + 1372 degC ), 1 degC (over 200 over over 100 degC )
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
+ / Over (0.1% rdg + 1 degC ) (over 60 over + 1372 degC ), + / over (0.1% rdg + 2 degC ) (over 200 over over 60 degC )
Measuring Range
Over 200 over + 1372 degC
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Sensor Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sensor Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thermocouple K (1ch) 1PC 1 KT-01U-M 89796673 -
Discontinued
[x]
Thermocouple K (2ch) 1PC 1 KT-02U-M 89796682 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of furnace temperature
1
From Japan
On 2016-06-17 22:14:47
Sensor not included in sensor monaural, do not you handle it
This review is about item#89796673.
Laboratory temperature monitor
3
From Japan
On 2015-03-24 13:10:19
I can not order because I do not know the model number of the dedicated sensor part. It will be necessary to devise such as to display together.
This review is about item#89796682.

Related Products