Buy more than* S$200* and get FREE SHIPPING

Digital Tachometer

4.25 (4)
Purpose
For confirming spin times such as motors., For confirming spin times such as motors.
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 30 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
2 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
0.1rpm (100 over 19999.9rpm), 1rpm (other than the left)
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
+/-(0.02%rdg+1dgt)
Weight (g)
About 115 (at the time of the protective cover is mounted, including the battery)
Measuring Range
100-99999rpm
Accessories
Instruction manual, strap, protective cover, reflective tape (20x150mm 5 pieces)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-01U-M 89796691 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used to measure the rotation of a circular saw
4
From Japan
On 2018-06-20 22:12:07
It is easy to use with a reflection tape. As it is similar to the reflectance of the polishing plate, I think that the range of use will expand if it can be used with a tape with different reflectance.
This review is about item#89796691.
construction
5
From Japan
On 2015-11-23 20:15:43
It was convenient to measure the rotation speed easily. If the distance was too close, it was no good, about 20 centimeters away was good.
This review is about item#89796691.
Measurement of spindle rotation
3
From Japan
On 2015-05-31 21:32:29
I do not like the price or accuracy. Though the thing which I used up to now is spiraling and the number of revolutions comes out, I purchased it because the installation was troublesome. I think that it is bought if it can be easily measured "about the accuracy". Since the included reflective seal is heavy, it fly away as soon as the rotation speed is fast. It is recommended to prepare thin and difficult to peel.
This review is about item#89796691.
Measurement of rotation speed of motor blower
5
From Japan
On 2014-12-15 18:27:30
It is good that the cover is attached and the LCD screen is protected when not in use. It seems to be okay even if the worker handles somewhat roughly or a little water.
This review is about item#89796691.

Related Products