Buy more than* S$200* and get FREE SHIPPING

Digital Moisture Meter

4.00 (2)
Purpose
For checking of the moisture of building materials such as wood, cement, etc., For checking of the moisture of building materials such as wood, cement, etc.
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 150 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
1 times / sec
Batteries
Two single-4 (1.5V) battery
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Measurement Item Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurement Item Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water min rate 1PC 1 MM-01U-M 89796707 189.99 SGD
In stock
Water min rate / temperature / humidity 1PC 1 MM-02U-M 89796716 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Construction inspection inspection
3
From Japan
On 2017-10-31 15:10:52
It does not describe what gives a reference value up to what percentage of the measured object result
This review is about item#89796716.
Water management of powder products.
5
From Japan
On 2017-10-26 08:30:19
It is much cheaper than the measuring instrument purchased about 10 years ago, and it can be measured quickly and easily.
This review is about item#89796716.

Related Products