Buy more than* S$200* and get FREE SHIPPING

Digital Anemometer

4.00 (3)
Storage Temperature/Humidity Range
Over 20 over + 60 degree C, 80% RH or less (without condensation), Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Operating Temperature and Humidity Range
0 over + 50 degree C, 70% RH or less (without condensation), 0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
1 times / sec, 1 times / sec
Batteries
Single 4 (1.5V) 2 pieces battery, Two single-4 (1.5V) battery
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7, 50.9x132.9x24.7
Accessories
Manual, strap, protective cover, Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-02U-M 89796734 269.99 SGD
In stock
1PC 1 AM-01U-M 89796725 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Utilized for wind speed measurement by drone pre-operation inspection
4
From Japan
On 2017-07-06 17:21:45
It's nice to be small and accurate. No problem. This price is the best if you can see the average value of the wind speed and the highest if possible.
This review is about item#89796725.
When measuring the air volume of air outlets such as air conditioners and range hoods
4
From Japan
On 2016-11-23 02:32:24
I think that designability is also good and if you can be familiar with the operation method, it is convenient to use the mode by switching the mode with a simple button operation. It is useful for air flow measurement of air conditioner.
This review is about item#89796725.
By knowing the sensible temperature, it helps in selecting cold weather protection
4
From Japan
On 2015-05-27 16:34:06
I feel that the accuracy of temperature and humidity is high. On the other hand, wind speed does not know from which side the wind will blow, so it needs a wind tunnel and it is annoying. I would appreciate it if you treat it like a weatherfolk by the main body. Also, since liquid crystal is used for display, there is a possibility that the liquid crystal will freeze in low temperature environment and will not be used. As measures, it is necessary to keep it warm in the pocket of clothes except when measuring, but it is best if you can display the fluorescent tube.
This review is about item#89796734.

Related Products