Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Illuminometer

4.00 (1)
Purpose
Room and working conditions and illumination control. After switching illumination tool (incandescent lamp and fluorescent lamp -> LED lamp), workspace illumination confirmation., Room and working conditions and illumination control. After switching illumination tool (incandescent lamp and fluorescent lamp -> LED lamp), workspace illumination confirmation.
Storage Temperature/Humidity Range
Over 20 over + 50 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 150 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
1 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
1Lux(0-19999Lux),10Lux(20000-20000Lux),1fc(0-18580fc)
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
+/-(5%rdg+10dgt)
Weight (g)
About 123 (at the time of the protective cover is mounted, including the battery)
Measuring Range
(Lux)0-200000Lux,(fc)0-18580fc
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LX-01U-M 89796743 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
In-plant illuminance measurement
4
From Japan
On 2015-10-03 09:57:03
From the price point of view it will be a satisfactory area, but there are parts to think about a bit from the usage frequency. It is important that you use it regularly.
This review is about item#89796743.

Related Products