Buy more than* S$200* and get FREE SHIPPING

Infrared Radiation Thermometer

4.50 (2)
Purpose
Temperature measurement of the air conditioning vent, surface and room., Temperature measurement of the air conditioning vent, surface and room.
Measuring Area Dimensions
600mm in Phi100mm (6: 1)
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, without condensation)
Battery Life (continuous use)
About 20 (when using alkaline batteries)
Operating Temperature and Humidity Range
0 over + 50 degC , 70% RH or less (however, without condensation)
Sampling
2 times / sec
Batteries
Two single-4 (1.5V) battery
Resolution Capability
0.1
Dimensions (Width W x Height H x Depth D) (mm)
50.9x132.9x24.7
Measurement Pricision
Radiation temperature: + / over 2 degC (over 30 over + 100 degC ), + / over 2% rdg (other than left), ambient temperature: + / over 0.5 degC
Weight (g)
About 128 (at the time of the protective cover is mounted, including the battery)
Measuring Range
Radiation temperature: over 30 over + 550 degC , ambient temperature: -10 over + / over 60 degC
Accessories
Instruction manual, strap, protective cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-01U-M 89796752 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Inspection of spraying temperature of air conditioning indoor unit etc.
4
From Japan
On 2017-07-24 14:56:14
Although usability is good, I felt that it is somewhat difficult to pick out when the position of the strap is in the pocket at the center.
This review is about item#89796752.
Air Conditioning Maintenance
5
From Japan
On 2015-07-05 18:16:18
About temperature, it was almost accurate. It's small, so it's easy to use, but if you say it, I am worried about breakage when I fall. It would be better if the thermometer had items around the thermometer to prevent shocks.
This review is about item#89796752.

Related Products