Buy more than* S$200* and get FREE SHIPPING

Analog Tester

3.83 (6)
Electric Performance
ACV (range) 10V, 50V, 250V, 500V of Accuracy full scale + / -5% (input impedance) 2kohm / V DCV (range) 2.5V, 10V, 50V, 250V, 500V (accuracy) full scale of + / -5% (input impedance) 2kohm / V DCmA (range) 25mA, 500mA of Accuracy full scale + / -5% <
Batteries
X1 unit single 3 (1.5V) batteries
Calibration
Yes
Dimensions (Width W x Height H x Depth D) (mm)
85x140x40
Weight (g)
about 240
Accessories
Instruction manual, protective holster
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CX-03-M 89796761 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Maintenance of electric and electronic products
5
From Japan
On 2017-12-06 15:35:44
The sanwa tester I bought in a long time ago was broken and I was not able to use it due to the battery leakage battery I tried to use Chinese cheap new article I bought in Akihabara. I happened to receive a sale mail and purchased this item. This is enough. However, batteries were checked for operation and cut out, and they were immediately replaced by Japanese manufacturers.
This review is about item#89796761.
work
5
From Japan
On 2017-04-28 22:13:59
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#89796761.
Check of electrical wiring
4
From Japan
On 2017-04-17 14:34:28
The price is reasonable, user-friendly is simple and perfect. It was better if the size was a bit bigger and easier to see.
This review is about item#89796761.
Weak electric circuit measurement
4
From Japan
On 2016-03-11 18:26:40
I was generally satisfied except for a regrettable structure that made it difficult to replace the battery. I pray that there is a certain endurance life.
This review is about item#89796761.
Automobile, motorcycle Maintenance work
1
From Japan
On 2015-07-23 10:18:59
I bought it and it was broken just by using it twice for continuity test. Made in China is inevitable, and the setting range is also unsuitable as a tester for automobiles and motorcycles on a basis for general household use. I will not buy it again.
This review is about item#89796761.
Mainly conduct continuity check and voltage check
4
From Japan
On 2014-07-15 16:29:49
It was smaller than I expected. I am in a soft case and I am satisfied that the tester stick can also be fixed.
This review is about item#89796761.

Related Products