Buy more than* S$200* and get FREE SHIPPING

Clamp Meter

5.00 (3)
Electric Performance
ACA (range) 6.000A, 60.00A, 300.0A (resolution) 0.001A, 0.01A, 0.1A (accuracy) + / - (2.5% rdg +5 dgt) / 6.000A, 50Hz to 100Hz, + / - (3.5% rdg +5 dgt) / 6.000A, 100Hz to 400Hz, + / - (1.5% rdg +5 dgt) / 60.00A, 50Hz to 100Hz, + / - (2.5% rdg +5 dgt) / 60
Maximum Measuring Conductor Diameter (mm)
Battery Life
About 20 hours
Storage Temperature/Humidity Range
(However, without condensation) RH below -20 to +60 deg C, 80%
Operating Temperature and Humidity Range
(However, without condensation) RH below 0 to +50 deg C, 80%
Voltage Detection Range (V)
AC80 to 600
Range Switching
Auto range
2 times / second
X2 pieces LR44 (1.5V) button-type battery
High-frequency cut, inrush current measurement, (the ability to fix the display value) hold, (cancellation possible), backlight (30 seconds), effective value display auto power off function
Dimensions (Width W x Height H x Depth D) (mm)
LCD, 6000 count
Weight (g)
(Including battery) about 140
Storage case, instruction manual
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-01U-M 89796777 -
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Current measurement of in-vehicle electrical components
From Japan
On 2014-12-22 14:52:27
I bought it because I can measure direct current with reasonable price. It is very helpful to be able to measure DC current without disconnecting the circuit. Since it does not cut the circuit, we thought that we could prevent damage of equipment due to unnecessary human error mistake, we have purchased it. As it seems to drift during measurement, it seems that it is necessary to perform zero adjustment immediately before reading the numerical value.
This review is about item#89796777.
It is mainly used for measurement of direct current.
From Japan
On 2014-12-02 13:56:03
I compared the measurement with a DC ammeter, but it was a measurement with almost no problem. Deep Cycle Battery Load Measure Deep Cycle It is convenient for load current measurement of batteries It is affordable so I bought it.
This review is about item#89796777.
Consumption current measurement
From Japan
On 2014-05-25 11:38:47
Although the model is C - 01U - M, the item received is C - 01U itself of company C, and it seems that there is no particular distinction. One year warranty was also attached. The storage case seems to be user-friendly as it is made of nylon fabric with a belt loop. Sampling is 2 times / sec, but it is fairly fast only 5-6 times / sec feeling only in the 6.000 A range that can be selected with the manual range. I confirmed by matching with other instruments and measured values, and since ACDC was within specification error, it is enough to use. I think whether it depends on the measurement environment, but there was not such thing that the fluctuation was large and the instruction could not be read. The sensitivity adjustment function can not adjust sensitivity. Depending on the detected voltage, it is judged to some extent by the bar graph display and beeping interval (gradually changing from continuous tone to continuous tone), but it is safer to think about extra degree. Although the main body is compact, it is good, but the battery is a button battery LR44 × 2 and battery life is 20 hours. 6.000 A range and backlight, when it is heavy use of electricity inspection is to make it even shorter. There is a little room in the storage case, so it is better to keep spare batteries in them. It is a pity that there is no hole to attach the strap to the main body. For both ACDC, 0.001 A resolution, you can get cheaper if you use Monotaro's system well. I think that it is quite a good product.
This review is about item#89796777.

Related Products