Buy more than* S$200* and get FREE SHIPPING

Coating Thickness Meter

3.71 (7)
Storage Temperature/Humidity Range
Over 20 over + 60 degC , 80% RH or less (however, that there is no / condensation does not include the battery)
Operating Temperature and Humidity Range
0 over + 50 degC , 75% RH or less (however, without condensation)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
150x55x27
Resolution (microm)
1
Pricision
+/-3%+10dgt(200-1000microm) +/-5%+10dgt(1001-1999microm)
Power
AAA batteries x2 pieces
Weight (g)
About 85 (including battery)
...see all>
Product Options
ADD TO CART
Battery life (hours) Measuring Range (microm) Measuring Target Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery life (hours) Measuring Range (microm) Measuring Target Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 25 (when using alkaline batteries) 0 over 2000,0 over 1000 (non-ferrous) Iron / non-ferrous 1PC 1 TG-02U-M 89796795 299.99 SGD
In stock
About 15 (when using alkaline batteries) 0-2000 Iron 1PC 1 TG-01U-M 89796786 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2018-03-16 11:22:58
The first one became malfunctioning, so it came to display random numbers I bought again. It does not matter so far.
This review is about item#89796795.
When painting work
5
From Japan
On 2017-03-23 18:24:56
It can be purchased at affordable price, and it was easy and easy to use for confirmation at the time of work.
This review is about item#89796786.
Painting work
3
From Japan
On 2016-12-16 18:28:07
Although it was used for public construction, it was able to be used as well as an expensive maker item.
This review is about item#89796786.
When painting work
2
From Japan
On 2016-12-08 15:26:29
Although it may be unavoidable in terms of price range, there is an error of about 20 to 30 μm even after calibration, which is difficult to use. I was concerned that the post reaction was a little slow.
This review is about item#89796795.
Coating film measurement
2
From Japan
On 2016-07-16 17:47:47
There is no problem with the main body and performance at all, there is no problem at all, the cause of somewhat dissatisfaction is an incompleteness of the instruction manual set after receipt, but if the contents of the explanation theory is too simple and the machine can be set to some extent I do not know, but I can not set it for elderly people like us, I heard the setting method by phone to the dealer, and it is not heard by the elderly pee after the measurement.
This review is about item#89796795.
To check the coating film thickness of industrial machinery
5
From Japan
On 2015-12-18 18:07:03
Anyway, the price is cheap. However, it is not different from an expensive film thickness gauge. I do not know how durable it is, but I am satisfied with this as long as it can be used.
This review is about item#89796795.
Car paint condition
5
From Japan
On 2015-07-24 14:58:45
It is compact, easy to use, and the price is satisfied.
This review is about item#89796795.

Related Products