Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometer

3.65 (31)
Caution
* It is not suitable for the measurement of glass or reflective surface. * Suitable measurement distance is 3 ~ 4cm., * It is not suitable for the measurement of glass or reflective surface. * Suitable measurement distance is 3 ~ 4cm., * It is not suitable for the measurement of glass or reflective surface. * Suitable measurement distance is 3 ~ 4cm., * It is not suitable for the measurement of glass or reflective surface. * Suitable measurement distance is 3 ~ 4cm.
Purpose
Maintenance of construction site, temperature management of pottery kiln, foods, transformer, motor, engines, etc., Maintenance of construction site, temperature management of pottery kiln, foods, transformer, motor, engines, etc., Maintenance of construction site, temperature management of pottery kiln, foods, transformer, motor, engines, etc., Maintenance of construction site, temperature management of pottery kiln, foods, transformer, motor, engines, etc.
Ratio
Distance-to-measurement range ratio (D versus S) / 1-to-1
Emissivity
0.95 (fixed)
Operating Humidity Range
10% RH over 95% RH (but without condensation)
Dimensions (Width W x Height H x Depth D) (mm)
24x84x18
Measurement Pricision
+ / Over 2 degC (over 30 degC over 0 degC ), + / over 1 degC (0 degC over + 65 degC ), of reading + / over 1.5% (+ 65 degC or more)
Body Weight (g)
About 28
Measurment Range (deg C)
-30-275
Operating Temperature Range (deg C)
0-60
Accessories
X2 pieces LR over 44 button-type battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-10-M 89796874 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 5
3 star 9
2 star 1
1 star 4
Review Rating: 3.65
31 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
5
From Japan
On 2018-04-03 14:49:03
We use it for heat management when using heat gun and burner for bearing detachment and so on. Although accuracy is not necessary much, this is enough, but I think that it would be better if the display time is a little longer. It is a little inconvenient to disappear when trying to see the temperature.
This review is about item#89796874.
To estimate the left and right fuel pressure of a 2 cylinder motorcycle from the exhaust pipe temperature
5
From Japan
On 2018-03-21 00:50:09
It's cheap price, but ... When checking the fuel pressure from the temperature difference of each cylinder rather than the actual temperature this is enough Not only the vacuum gauge but also the resulting exhaust gas temperature measurement is scaled from the eye If you use it other than this way you may get discontent
This review is about item#89796874.
I thought about using it for machine inspection, but I can not use it
1
From Japan
On 2018-03-15 08:18:06
When it arrived and it was able to measure it about twice when inserting the battery, it can not be used because the power does not turn on after button fault
This review is about item#89796874.
Maintenance etc. of the motorcycle
4
From Japan
On 2018-02-26 16:44:52
Looking, I'd like to see a toy, but I can see the temperature difference as it is.
This review is about item#89796874.
Inspection of air conditioning equipment
4
From Japan
On 2018-01-23 08:42:58
With this function you can fully understand this price. I think that the battery lid is easy to fall off.
This review is about item#89796874.
Fried oil
5
From Japan
On 2017-11-30 11:33:13
It is compact, lightweight and easy to use. It is better to be simpler than I thought.
This review is about item#89796874.
Temperature measurement of iron plate
4
From Japan
On 2017-08-19 21:52:29
In addition to some degree of accuracy it is easy to use and enough for price.
This review is about item#89796874.
It is used for temperature control in the manufacturing process of additives.
5
From Japan
On 2017-06-30 15:17:22
It's small but easy to use ('∀ `) It's recommended.
This review is about item#89796874.
Temperature measurement of electronic circuit
5
From Japan
On 2017-06-29 15:23:30
Go into your pocket, good with index finger size. Switching power supply transformer etc. There is a malfunction due to noise, depending on the part, measurement of about 2 cm apart is required.
This review is about item#89796874.
The heat of the motorcycle cylinder and the temperature of the exhaust pipe
5
From Japan
On 2017-05-15 14:39:37
Easy to use Easy to use, compact and very convenient I was satisfied
This review is about item#89796874.

Related Products