Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sound Level Meter

4.80 (10)
Caution
* Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible., * Noise characteristics: A characteristic only.* External output is not possible.
Purpose
For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurement of car's engine and muffler sound, and the noise measurement of construction site., For noise measurement around the body, the measurem
Frequency Range
31.5Hz-8.5KHz, 31.5Hz-8.5KHz
Frequency Characteristics
A characteristic, A characteristic
Resolution Capability
0.1dB, 0.1dB
Dimensions (Width W x Height H x Depth D) (mm)
57x149x36, 57x149x36
Pricision
+/-1.5dB, +/-1.5dB
Body Weight (g)
About 144 (including battery), About 144 (including battery)
Measuring Range
30-130dBA, 30-130dBA
Accessories
9V battery x1, manual, 9V battery x1, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-100U-M 89796892 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
As measures against low frequency noise
5
From Japan
On 2018-06-15 10:10:40
Since the frequency range is from 31.5 Hz to 8.5 KHz, low frequency noise pressure of less than 31.5 Hz can not be detected, so I understood it as a noise level meter for noise within the audible range. Still, I understand roughly how the level of the noise in the room is. So I asked the municipal office for environmental measures to investigate the low frequency noise in detail.
This review is about item#89796892.
Measurement of operating sound of machine
5
From Japan
On 2018-03-13 21:43:07
It is easy to use and satisfied. I think that it would be better if there is a storage case.
This review is about item#89796892.
Measure factory noise
3
From Japan
On 2017-05-14 18:22:41
It is wood industry. I was told that it was noisy from the next private house and tried to measure what kind of work sounds and what kind of work is going to sound. It is not as good as the one with legal proof. Siser of break saw, work which I thought in advance to be noisy was not so.
This review is about item#89796892.
Trouble in noise of rental housing
5
From Japan
On 2016-12-06 15:15:24
I lend it to households who are troubled and they are being measured. When an accurate numerical value is necessary, I will correspond with rental items.
This review is about item#89796892.
Measurement of noise in the factory noise location
5
From Japan
On 2016-06-23 18:27:16
I am seeing the change after using the sound insulation material before use, and I do not submit the official noise figure, so I think that it is sufficient accuracy.
This review is about item#89796892.
Measuring noise during work
5
From Japan
On 2016-03-05 19:25:41
The liquid crystal display is easy to read large.
This review is about item#89796892.
Measures against noise of work equipment
5
From Japan
On 2015-12-16 10:55:46
Easy and easy to use without a fine level setting.
This review is about item#89796892.
Exhaust sound measurement of two- and four-wheeled vehicles
5
From Japan
On 2015-06-08 14:38:49
It is inexpensive and easy to use according to our purpose and it is sufficiently useful.
This review is about item#89796892.
Measurement of equipment
5
From Japan
On 2014-11-22 18:38:42
It is cheap, very easy to use, it is a good product.
This review is about item#89796892.
Measurement of one off muffler
5
From Japan
On 2014-11-21 09:27:27
Price, performance, compact and easy to use and very satisfied ☆
This review is about item#89796892.

Related Products