Buy more than* S$200* and get FREE SHIPPING

Cermet Saw Blade

4.41 (29)
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Number of Blades Maximum Using Revolving Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Number of Blades Maximum Using Revolving Speed (min-1) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 305 25.4 56 1700 1Sheet 1 MC-305 89796953 129.99 SGD
Shipped after 2018-04-23
1.6 125 20 28 9600 1Sheet 1 MC-125 89796926 39.99 SGD
Shipped after 2018-04-23
1.6 100 20 22 13000 1Sheet 1 MC-100 89796901 34.99 SGD
Shipped after 2018-04-23
1.6 110 20 24 13000 1Sheet 1 MC-110 89796917 37.99 SGD
Shipped after 2018-04-23
1.8 160 20 34 6000 1Sheet 1 MC-160 89796935 42.99 SGD
Shipped after 2018-04-23
2.4 355 25.4 66 1500 1sheet 1 MC-355 21424393 149.99 SGD
Shipped after 2018-04-23
1.8 180 20 36 5500 1Sheet 1 MC-180 89796944 45.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 18
4 star 8
3 star 1
2 star 1
1 star 1
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Chevolex cut
3
From Japan
On 2017-12-25 18:15:50
At first it was easy to cut the third piece including the Chevrex rebar, When it was the 4th piece, I used it after exchanging it with Thunderbird because it hardly proceeded forward. Iron is impossible even cermet tipped saw.
This review is about item#89796944.
Sheet cutting up to 3 mm
4
From Japan
On 2017-09-18 07:22:56
I am satisfied with cutting ability. Afterwards we are thinking of repeating if there is durability.
This review is about item#89796944.
I am using it for pipe cutting
5
From Japan
On 2017-09-12 16:00:18
Should I use the best sharpness in Marnoco?
This review is about item#89796926.
Cutting of steel plate
4
From Japan
On 2017-07-08 19:46:42
I am firm in proportion to the price. I was able to purchase with confidence in delivery quickly.
This review is about item#89796944.
Partial cut of iron plate siding of housing
5
From Japan
On 2017-06-29 22:26:41
The sharpness is satisfactory (satisfactory), because it is a partial cut of iron plate siding, it is over spec spec as it goes from the thickness of the metal, but the cut is also satisfactory for the cut. Prices are also cheaper than things of the same size, so there is also satisfaction there. Durability is not enough to judge from frequency of use.
This review is about item#89796901.
Used for steel sheet cutting, self-made saw blade knife
5
From Japan
On 2017-06-22 17:59:41
Anything for the price it cuts well From timber to plastics, PVC, bake, to metal is OK
This review is about item#89796935.
Used to cut the truck's armored aa
5
From Japan
On 2017-06-12 07:31:19
Aluminum aoridoa of 3 centimeter thickness was able to cut
This review is about item#89796935.
Stainless steel pipe cut
5
From Japan
On 2017-05-18 15:24:54
I have come in handy at a low price, I have been repeating. Durability is unexpected and satisfactory.
This review is about item#89796926.
Demolition of signboard
5
From Japan
On 2017-04-26 17:49:44
Before, I used a different manufacturer. It was very good, thought that it was made by the same manufacturer, but I purchased it thought that I tried using it once because it was not useless. It's nice, I am using it for now without problems. Even if you cut the angle, the blade does not hang at all
This review is about item#89796935.
Workplace
5
From Japan
On 2017-04-02 21:27:18
The product was good, I think I will purchase again if there is opportunity.
This review is about item#89796944.

Related Products