Buy more than* S$200* and get FREE SHIPPING

Squeegee

5.00 (2)
Purpose
Water draining for window glass
Depth (mm)
260
Weight (g)
255
Height (mm)
780
Width (mm)
80
Material
Head / polypropylene (PP) HIPS resin, sponge / nylon non-woven fabric / polyurethane sponge, rubber / synthetic rubber, handle / aluminum / polyethylene (PE) / polypropylene (PP) / Polyacetal / nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GL617-000N-MB 89800645 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Home of the window
5
From Japan
On 2015-07-09 14:53:26
Where high bay windows also OK!
This review is about item#89800645.
Window cleaning shop
5
From Japan
On 2015-07-03 15:27:32
Purchased for the store outdoor window. While flowing the water was able to easily cleaned. It is very clean in the newspaper of until now was easier with shorter working hours! A window facing the outdoors, even running water handy if the location is no problem. However, in-room window, can not be used with running water, it can not be recommended because there is also a water wings.
This review is about item#89800645.

Related Products