Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Entrance Mat

4.38 (8)
Flameproof Capacity Test Number
EO.960504
Thickness (mm)
13
...see all>
Product Options
ADD TO CART
Weight (kg) Width (mm) Length (mm) TRUSCO Part Number Purpose Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (mm) Length (mm) TRUSCO Part Number Purpose Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 450 750 - Mud dropping mat Green Ethylene-vinyl acetate resin (EVA) 1Sheet 1 F-131-3-G 89801311 37.99 SGD
In stock
1.6 600 900 480-4724 - - - 1sheet 1 F-131-6-GR 89801345 67.99 SGD
In stock
0.82 450 600 480-4678 - - - 1sheet 1 F-131-1-G 89801293 29.99 SGD
In stock
1.6 600 900 480-4716 - - - 1sheet 1 F-131-6-G 89801336 62.99 SGD
In stock
0.82 450 600 480-4686 - - - 1sheet 1 F-131-1-GR 89801302 29.99 SGD
In stock
1 450 750 480-4708 - - - 1sheet 1 F-131-3-GR 89801327 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used at the entrance of the apartment
5
From Japan
On 2018-06-13 18:09:59
The mat used previously used to skip on the edge and on the tile, but this product is safe because it does not slip on the tile or leaping on the tile.
This review is about item#89801336.
For field entrance
5
From Japan
On 2018-06-05 15:54:37
Especially it is usable without inconvenience. Since the hair was standing, I could get the pebbles of the shoe sole and the scratches on the scene decreased.
This review is about item#89801336.
I use it at the entrance of the store
5
From Japan
On 2018-04-15 14:32:31
Even though it is cheap, there is no problem in quality at all, it is easy to use. I would like to purchase again.
This review is about item#89801345.
Entrance of the office
5
From Japan
On 2017-06-15 12:00:39
It's cheap but it does not matter at all. Even if the garbage enters into the gap, you can turn it upside down and hit it cleanly.
This review is about item#89801327.
Used at the entrance of the store
4
From Japan
On 2016-08-30 16:35:52
Because there are many children, shoes dirt did not enter the store was good
This review is about item#89801293.
Entrance
3
From Japan
On 2015-10-09 16:47:23
I think that it is simple and easy to use.
This review is about item#89801345.
Dirt on the entrance
3
From Japan
On 2015-06-05 15:54:46
There is a proper weight and it is difficult to shift. I think that hair ends a little longer if you want greed
This review is about item#89801311.
Dirty factory shoes
5
From Japan
On 2015-02-25 08:32:17
The protrusion is solid and hard to loose and it is strong overall. Although it is easy to buy a little cheaper, I think whether to use something cheaper somewhat in the place of normal use.
This review is about item#89801311.

Related Products