Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sash Brush

5.00 (1)
Purpose
Cleaning grooves of sash.
Trim Length (mm)
45
Weight (g)
35
Height (mm)
177
Width (mm)
70
Material
Handle / polypropylene (PP) (antibacterial), brush / polyethylene terephthalate (PET)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR434-000X-MB 89802063 5.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for maintenance of air cleaner.
5
From Japan
On 2017-03-18 13:59:25
Even if it is put in a lap bag, we have been saved by using simple maintenance.
This review is about item#89802063.

Related Products