Buy more than* S$200* and get FREE SHIPPING

Smoking YSG-240

4.82 (11)
Caution
No holes.
Capacity (L)
(Ashtray bottle) 6
Depth (mm)
350
Height (mm)
630
Weight (kg)
1.8
Dimension (mm)
(Ashtray bottle) 240x240x128
Width (mm)
350
Material
Frame / steel baking, bottle / steel color steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-80L-IM 89802614 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Employee Smoking Area
4
From Japan
On 2017-09-11 08:17:12
The thing I was using was replaced due to deterioration.
This review is about item#89802614.
When outdoor activities
5
From Japan
On 2017-07-14 11:02:18
Easy to stand upright stability is light. A lot of cigarette but also cost performance the best!
This review is about item#89802614.
Outside company store
5
From Japan
On 2016-10-27 17:40:36
It was cheap, so it's good to place weight so that it will not be blown to the bottom
This review is about item#89802614.
Smoking at rest
5
From Japan
On 2016-08-06 09:40:22
Since it uses it outside, it causes rust.
This review is about item#89802614.
Used outside the warehouse
5
From Japan
On 2016-06-18 15:51:54
The price is cheap, and it is useful for that price.
This review is about item#89802614.
Resting place
5
From Japan
On 2016-03-22 15:22:43
Easy to use
This review is about item#89802614.
Garage, office etc.
5
From Japan
On 2016-01-28 00:23:32
I was satisfied as a price
This review is about item#89802614.
Outdoor Smoking Area
5
From Japan
On 2015-12-22 18:27:46
The structure is simple and lightweight. It can be safely used in outdoor windy places. Because the capacity is large, there is little worry that the ash glass can be surely accommodated and overflowed. As an improvement point, I want a compact product that combines with fire extinguishing water box, ash glass holder box. (Although they can be individually aligned)
This review is about item#89802614.
Outdoor Smoking Area
5
From Japan
On 2015-12-11 16:30:48
It is light but more stable than I thought
This review is about item#89802614.
Install outside the store
5
From Japan
On 2015-11-17 16:52:47
Light and easy to use
This review is about item#89802614.

Related Products