Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Towel Rag

5.00 (1)
Mass (g/sheet)
35
Sheet Size (mm)
200x300
Color
White
Material
100% Cotton
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 200x300 1Bag(5Sheet) 1 C357-005X-MB 89802946 8.99 SGD
In stock
296-8169 - 1Bag(10Sheet) 1 C357-010X-MB 37137746 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning, car washing
5
From Japan
On 2018-03-20 15:07:06
It is cheap and easy to use. . . . . . . . . . . . . . . . . . . . . . .
This review is about item#37137746.

Related Products