Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Indoor Trash Box

Green Purchasing Law
Fit
Capacity (L)
25
Depth (mm)
360
Height (mm)
450
Color
Gray Stone
Weight (kg)
1.2
Width (mm)
238
Material
Recycled polypropylene (PP) 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YW-117L-PC 89803131 49.99 SGD
In stock
ADD TO CART

Related Products