Buy more than* S$200* and get FREE SHIPPING

Floor Mat

Flameproof Capacity Test Number
EO.020068
Pile Length (mm)
6.5
Base Thickness (mm)
2
Thickness (mm)
8.5
...see all>
Product Options
ADD TO CART
Purpose Green Purchasing Law Color Weight (kg) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Green Purchasing Law Color Weight (kg) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 5.3 900 1500 480-4945 1sheet 1 F-176-15-GR 89803594 229.99 SGD
In stock
- - - 2.1 600 900 480-4988 1sheet 1 F-176-6-GR 89803576 98.99 SGD
In stock
Water absorption mat Fit Gray 4.2 900 1200 - 1Sheet 1 F-176-12-GR 89803585 179.99 SGD
In stock
ADD TO CART

Related Products