Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Brush

Purpose
Cleaning Carpet
Trim Length (mm)
55
Depth (mm)
250
Weight (g)
240
Height (mm)
75
Width (mm)
120
Material
Jia / natural wood, wool / poly vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C90-000X-MB 89804014 29.99 SGD
In stock
ADD TO CART

Related Products