Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mop Head

4.00 (1)
Purpose
Mop for the floor
Type
Dust mop
Weight (g)
110
Width (mm)
430
Material
50% cotton / 30% polyester / rayon 20%
Compatible Body
C282-000U-MB
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 C282-000U-SP 89804084 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wipe the dressing room
4
From Japan
On 2016-06-11 16:42:36
Because it can be used without any problem for the feeling of use ★ five. However, because there is no size representation of the inner diameter (I wonder if that) of goods attaching portion when you buy What is attached to what you are using now do not know. Because it does not also limited and are using where the manufacturer or understand mop, By all means! Because it does not matter in the actual measurement is happy when there is a notation.
This review is about item#89804084.

Related Products